Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions Shared
Mfr # TMN23W1LMPN
Zoro # G708432025
Free Shipping & Returns
$761.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TMN23W1LMPN
- Zoro # G708432025
- UPC # 824438601642
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 1/2" Socket Carbon Steel Ball Valve Inline (BVM3SWRCSRGSL-050)
- APOLLO EXPANSION PEX 1/2 in. Brass PEX-A Expansion Barb x 3/4 in. Reducing Male Sweat Adapter (EPXMS1234)
- ZORO SELECT 3/8" x 8" Black Pipe Nipple Sch 40 (5P645)
- LEGEND VALVE 1/2 T-536HP NO LEAD HEAVY NK (107-277NL)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Faucet, 3-Setting Adjustable Hand Shower, Chrome, Wall (55433)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- Rohl Bathtub Faucets & Accessories