Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TTN47W1LMSTN
Zoro # G308432166
product price: $798.00
/ea
Free Shipping & Returns
$798.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTN47W1LMSTN
- Zoro # G308432166
- UPC # 824438602892
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Service Saddle, Iron, 4 In Pipe, 3/4 In Out (31500048007000 CC)
- ARROWHEAD BRASS BIBBHOSE1/2"" LTHREADLF (201LF)
- T&S BRASS 4" Hot Faucet Handle, Wrist Blade, Chrome (B-WH4-H)
- APOLLO VALVES Manual 2-Way Ball Valve, NPT, Brass (77F10301)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-DEL130CCP)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Chrome (KSF405CH)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- Rohl Bathtub Faucets & Accessories