Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TTD47W1LPPN
Zoro # G208432235
product price: $674.00
/ea
Free Shipping & Returns
$674.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD47W1LPPN
- Zoro # G208432235
- UPC # 824438602502
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Brushed Nickel (UP7000BN)
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Long Radius Elbow (607LTR 3/4X5/8)
- ZURN Grease Interceptor, Matte, 8 lb. Cap. (GT2702-04)
- LEGEND VALVE 1-1/2x1-1/4 GALV. HEX BUSHING (352-624)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB241SO)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KF114)
- KOHLER Mastershower Transfer Valve Trim With Lever Handle in Vibrant Polished Nickel (T35921-4-SN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- Rohl Shower Faucets