Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TTD47W1LMULB
Zoro # G308432272
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTD47W1LMULB
- Zoro # G308432272
- UPC # 824438602472
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO 24V AC Brass Solenoid Valve, Normally Closed, 1/8 in Pipe Size (SC8256B045V)
- ZORO SELECT 1" NPT 304 SS 45 Degree Lateral (2000300612)
- JOMAR VALVE Brass Ball Valve, MNPT, 1/4" T-handle (JF-100TFM)
- MILWAUKEE TOOL 1/4 in. - 7/8 in. Streamline ACR Jaw Kit for M18 FORCE LOGIC Press Tools (49-16-2661M)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (55530-CZ)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59434-18-PK)
- Rohl Bathtub Faucets & Accessories