Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TTD47W1LMTCB
Zoro # G508432188
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTD47W1LMTCB
- Zoro # G508432188
- UPC # 824438602465
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1-1/4" x 1-1/4" Flat Euro Trap W/ High Box Flange in Polished Nickel (D4053-1-05)
- STEEL & OBRIEN 6" Tri-Clamp Heavy Duty Single Pin Clamp - 304SS (13MHHM-6-304)
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 1 In Out (31500069008000 IP)
- KOHLER Pitch Rite-Temp Shower Trim With 1.75 Gpm Showerhead (TS97077-4G-BN)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- SPEAKMAN Speakman SC-1220-AF Commander® Exposed Shower (SC-1220-AF)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- Rohl Bathtub Faucets & Accessories