Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TTD47W1LMSTN
Zoro # G708432216
Free Shipping & Returns
$728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTD47W1LMSTN
- Zoro # G708432216
- UPC # 824438602458
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIAM 1/2 Union, Lead Free Brass, FNPT, 125 PSI (XNL187-08)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655CT)
- CAMPBELL 2" FNPT Low Lead Brass Spring Check Valve (CV-8TLF)
- LEGEND VALVE 1/2" GALV. SQUARE HEAD PLUG (352-403)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- DELTA Saylor Monitor 17 Series Shower Trim (T17235-CZ)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- KINGSTON BRASS Shower Faucet, Polished Chrome, Wall Mount (KB531LSO)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA140TSCP)
- Rohl Bathtub Faucets & Accessories