Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TTD47W1LMPN
Zoro # G408432233
Free Shipping & Returns
$685.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTD47W1LMPN
- Zoro # G408432233
- UPC # 824438602441
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI HE 140k BTU Propane Interior Tankless Water Heater (RE140iP)
- TECTITE BY APOLLO 3/4 in. x 1/2 in. Brass Push-to-Connect Reducer Coupling (FSBC3412)
- ARROWHEAD BRASS HYDRANT BRASS 1/2X1/2in. (466-04QTLF)
- FEBCO Reduced Pressure Zone Backflow Preventer (3/4 LF825YA-QT RP)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (SYM018CP)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B15-BG)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Brass (59426-PB-PK)
- Rohl Bathtub Faucets & Accessories