Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TTD47W1LMIB
Zoro # G208432112
product price: $812.99
/ea
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD47W1LMIB
- Zoro # G208432112
- UPC # 824438602434
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Italian Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Glen Falls 25 X 22 Dual-Mnt Sink 3 Hole (19017-3-7)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79975)
- JONES STEPHENS Toe Touch Conversion Kit, 1-Hole, RB (B5161RB)
- AEROQUIP Swivel Joint, 3/4 In, Zinc Plated Steel (FS65003-1212-01)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- DELTA Pivotal: Monitor 14 Series Valve Only Trim (T14099-KS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- Rohl Shower Faucets