Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 3 Functions No Share
Mfr # TMN47W1LMMB
Zoro # G308432326
Free Shipping & Returns
$839.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TMN47W1LMMB
- Zoro # G308432326
- UPC # 824438601758
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PVC Pipe Cutter, Professional, 1-1/4" (P70018)
- VIEGA Viega ProPress reducer, 2" x 1" (78112)
- ZORO SELECT 1" MNPT 316 SS Square Head Plug (60SQ112N010)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Multi-Function Handshower Kit 1.75Gp (22178-G-2MB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54436-PK)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KOHLER Components Thermostatic Valve Trim (T78027-4-AF)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- Rohl Bathtub Faucets & Accessories