Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TTN44W1LMTCB
Zoro # G408432349
product price: $891.99
/ea
Free Shipping & Returns
$891.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTN44W1LMTCB
- Zoro # G408432349
- UPC # 824438602755
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 1" x 1-1/4" FNPT Galvanized Reducing Tee (510-556)
- CHICAGO FAUCET Double Jointed Spout, Brass (DJ18JKABCP)
- PARKER Push-to-Connect, Threaded Metric DOT Push-to-Connect Fitting, Composite, Black (379PTCR-8-MA22)
- ASCO 110V AC @ 50HZ, 120V AC @ 60HZ Polymide, Polyphenylene Ether Solenoid Valve, Normally Closed (K212A025S0100F0)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KEENEY MFG Shower Faucet Kit, Matte Black, Wall (KIT-QUA130CMB)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- DELTA Faucet, Slide Bar Hand Shower, Chrome, Wall (57021)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (55085-SS)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- Rohl Bathtub Faucets & Accessories