Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TTN44W1LMMB
Zoro # G508432300
product price: $828.00
/ea
Free Shipping & Returns
$828.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTN44W1LMMB
- Zoro # G508432300
- UPC # 824438602717
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHCC PRO SERIES 1-1/4" or 1-1/2" Slip Union ABS Klunkless Check Valve (CCV1)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp Heavy Duty 3 Segment Clamp - 304SS (13MHHS-1-304)
- DELTA Corner Shelf Assist Bar (DF702PC)
- ZORO SELECT CPVC Union, Schedule 80, 3/4" Pipe Size, Socket x Socket (9857-375-007)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Saylor Monitor 14 Series Shower Trim (T14235-CZ)
- MOEN Trim Dartmoor Posi Shower Only Eco Bl (T2182EPBL)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB18-PK)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- KIBI Cube Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF406BG)
- Rohl Bathtub Faucets & Accessories