Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TTN44W1LMIB
Zoro # G608432248
Free Shipping & Returns
$875.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTN44W1LMIB
- Zoro # G608432248
- UPC # 824438602700
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Italian Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Lavatory Pop Up Assembly, Chrome, 17 ga. (08-1044)
- KORKY Valve Seal, Rubber, Red (427BP)
- AEROFLEX 1/2" x 6 ft. Pipe Insulation, 3/4" Wall (408-AC7834)
- ZORO SELECT 2" MNPT x 4 ft. TBE Black Pipe Sch 80 (90921)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245SO)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- Rohl Shower Faucets