Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TTN44W1LMAPC
Zoro # G508432287
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTN44W1LMAPC
- Zoro # G508432287
- UPC # 824438602694
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-FLEX USA 2" x 59/64" Elastomeric Tee Pipe Fitting Insulation, 1" Wall (801-T-100200)
- THRIFCO PLUMBING American Standard Aquarian Lavatory/Tub & Shower Replaces Danco (4402541)
- LEGEND VALVE 1-1/2" T-601 PVC BALL VALVE (201-307)
- LEGEND VALVE 2" PEX X 2" SWT ADAPT (460-628NL)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KOHLER Purist Valve Trim-Cross (TS14423-3-AF)
- Rohl Bathtub Faucets & Accessories