Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TTD44W1LPIB
Zoro # G408432028
product price: $797.00
/ea
Free Shipping & Returns
$797.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD44W1LPIB
- Zoro # G408432028
- UPC # 824438602137
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Italian Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL 1" FNPT Low Lead Brass Spring Check Valve w/Taps (CVB-4TLF)
- STEEL & OBRIEN 1" & 1-1/2" Tri-Clamp End Solid Endcap - 1/4" Long 304SS (16AMP-1-304)
- ZORO SELECT Chrome, Bath Drain, Overflow Face Plate (35247)
- AMERICAN STANDARD Heritage Vormax 12"R Het Tank-Wh, 1.28 gpf, Elongated, White (4270A.104.020)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (59361-SS-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- KISSLER Shower Faucet Crtridge for Price Pfister (974-074)
- MOEN Voss M-Core 2S V/O Trim Bg (UT2691BG)
- Rohl Shower Faucets