Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TTD44W1LMTCB
Zoro # G208432044
product price: $797.00
/ea
Free Shipping & Returns
$797.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD44W1LMTCB
- Zoro # G208432044
- UPC # 824438602106
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress coupling With stop, 1" x 1" (90295)
- ZORO SELECT Tubing, Aluminum, 7/32 in. (8105)
- SPEAKMAN Hotel S-2005-HBBNE175 Low Flow Shower Head (S-2005-HBBNE175)
- K-FLEX USA 1" x 6 ft. Pipe Insulation, 1" Wall (6RXLO100218)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- GROHE Triple Function Thermostatic Valve Trim, Black (291422430)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- Rohl Bathtub Faucets & Accessories