Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TTD44W1LMIB
Zoro # G508432171
product price: $797.00
/ea
Free Shipping & Returns
$797.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD44W1LMIB
- Zoro # G508432171
- UPC # 824438602076
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Italian Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Washer Fauc Bev1/4R Bg20 (35390W)
- ELKAY Elkay Kit- Regulator W/Spring (98731C)
- CHICAGO FAUCET Vacuum Breaker Spout, Cast Swing, 3/4 In (L5VBJKCP)
- ROEBIC Cleaner Drain Pipe Bag/Pouch (K-67)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Pivotal: Monitor 14 Series H<Sub>2</Sub>Okinetic Shower Trim (T14299-SS-PR)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- MOEN Ash Shower Only Cycling Trim in Matte Black (T58912EPBL)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- Rohl Bathtub Faucets & Accessories