Shop All Shower Faucets
Rohl
1/2 Therm & Pressure Balance Trim With 2 Functions No Share
Mfr # TMN44W1LMMB
Zoro # G308432104
product price: $839.00
/ea
Free Shipping & Returns
$839.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMN44W1LMMB
- Zoro # G308432104
- UPC # 824438601673
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 3" GALVANIZED NIPPLE (356-124)
- PARKER 3/4" SS Through Type Insert (63NTA-12)
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- ZORO SELECT 3/4" FNPS Galvanized Merchant Coupling (61104)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (57530-SS)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Purist Shower Trim-Lever (TS14422-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- DELTA Faucet, Handshower Showering Component Faucet, Polished Nickel, Hand Shower (51308-PN)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- Rohl Shower Faucets