Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim Without Diverter
Mfr # A2410NXMIB
Zoro # G808456297
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5 in
- Width 7.5 in
- Height 4.75 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # A2410NXMIB
- Zoro # G808456297
- UPC # 824438387836
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.5 in |
Width | 7.5 in |
Height | 4.75 in |
Details
Finish | Italian Brass |
Description
Temperature and volume control
- •2 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/2 in x 3/4 in Pipe Size (438210)
- T&S BRASS Hose, Pre-Rinse , 32", Leadfree (B0032H)
- MOEN Mason Double Paper Holder Satin Nickel (YB8088SN)
- KOHLER Riff Touchless Pull-Down Single-Handle Kitchen Sink Faucet (23832-2MB)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- SPEAKMAN Neo Anystream 6-Spray Polished Chrome Dual Shower Head 2.5-GPM (9.5 LPM) (VSR-233010)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Shower Mount (54424-18-PK)
- Rohl Shower Faucets