Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim Without Diverter
Mfr # A2410NLMIB
Zoro # G308456490
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5 in
- Width 7.5 in
- Height 4.75 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A2410NLMIB
- Zoro # G308456490
- UPC # 824438387775
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.5 in |
Width | 7.5 in |
Height | 4.75 in |
Details
Finish | Italian Brass |
Description
Temperature and volume control
- •2 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Press Jaw, Carbon Steel, 3/4 in Pipe (DCE202034)
- KOHLER Aerator Assembly (86125-2BL)
- ZURN ADA Kits (Z8946-3-NT)
- KOHLER Memoirs Self-Rimming Lavatory With 8 (2241-8-NY)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- DELTA Faucet, Handshower Showering Component Faucet, White (59462-WHB-PK)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (59433-CZ-PK)
- KINGSTON BRASS Shower Faucet, Polished ChromePolished Brass (KB8634FLSO)
- KOHLER Composed R/T Sequential Valve Trim (TS73115-4-SN)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58569-PK)
- Rohl Shower Faucets