Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim Without Diverter
Mfr # A2410NLCSTN
Zoro # G208456392
product price: $667.99
/ea
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5 in
- Width 7.5 in
- Height 4.75 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A2410NLCSTN
- Zoro # G208456392
- UPC # 824438388024
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.5 in |
Width | 7.5 in |
Height | 4.75 in |
Details
Finish | Satin Nickel |
Description
Temperature and volume control
- •2 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADD9)
- DELTA 2.75 L, Accessory, Anglar, ModrnDecor, ADA, Grab Bar, Venetian Bronze (41942-RB)
- LEGEND VALVE 1-1/4" - 1-1/2" CROSS HANDLE (104-453)
- TOTO Seat, Elongated, Soft, Close, Ebony, With Cover, polypropylene, Elongated (SS114#51)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242AXSO)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF403MB)
- KOHLER Purist Transfer Valve Trim (T14491-4-TT)
- KOHLER Components Transfer Valve Trim (T78026-8-BV)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- Rohl Bathtub Faucets & Accessories