Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim Without Diverter
Mfr # A2410NLCIB
Zoro # G208456408
product price: $733.99
/ea
Free Shipping & Returns
$733.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.5 in
- Width 7.5 in
- Height 4.75 in
- Finish Italian Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # A2410NLCIB
- Zoro # G208456408
- UPC # 824438388062
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.5 in |
Width | 7.5 in |
Height | 4.75 in |
Details
Finish | Italian Brass |
Description
Temperature and volume control
- •2 function
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS 42" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS42)
- DIXON Dust Cap, Type DC, Aluminum, 2-1/2 (G250-DC-AL)
- USA INDUSTRIALS Metal Pipe Fittings, Brass (ZUSA-PF-15522)
- BECK 1/4" x 4" Black Pipe Nipple Sch 80 (0332606003)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Faucet, Combo Showering Component Faucet, Chrome (58968-PK)
- DELTA Faucet, Combo Showering Component Faucet, Venetian Bronze (58480-RB-PK)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- Rohl Bathtub Faucets & Accessories