Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim
Mfr # TTN51W1LMMB
Zoro # G508455729
product price: $597.00
/ea
Free Shipping & Returns
$597.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTN51W1LMMB
- Zoro # G508455729
- UPC # 824438602953
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Matte Black |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, Straight, SS, 1/4 In., FNPT (HNVS4FF)
- ZURN Zurn WXTP-50V 14 Gallon Expansion Tank, 1 In. FNPT (WXTP-50V)
- PFISTER Pfister Dome Cap 529 Pd/Sl Pvd (941-337S)
- THRIFCO PLUMBING 3/4 BRASS INSERT TEE (6522131)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Rite-Temp Valve Trim in Vibrant Brushed Moderne Brass (TS35920-4-2MB)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- KOHLER Components Thermostatic Valve Trim (T78027-8-BV)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless (55051-SS)
- Rohl Bathtub Faucets & Accessories