Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim
Mfr # TTD51W1LMULB
Zoro # G908455695
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Unlacquered Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTD51W1LMULB
- Zoro # G908455695
- UPC # 824438602595
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Unlacquered Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 500', Clear (PU08M/516CC)
- AMERICAN STANDARD Allbrook 1GPF Siphon Jet Urinal Wh (6550.001.020)
- ZORO SELECT 3" MNPT x 4" TBE Polypropylene Pipe Nipple Sch 80 (NIP300-4)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 3/8 in x 1/4 in Pipe Size (439052)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- CULLIGAN Culligan Showerhead Replacement Filter Cartridge CULLIGAN-WHR-140 (CULLIGAN-WHR-140)
- KEENEY MFG Shower Faucet Kit, Polished Chrome, Wall (KIT-QUA130CCP)
- KOHLER Purist Transfer Valve Trim (T14491-4-AF)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- Rohl Bathtub Faucets & Accessories