Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim
Mfr # TTD51W1LMTCB
Zoro # G408455713
Free Shipping & Returns
$554.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Tuscan Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TTD51W1LMTCB
- Zoro # G408455713
- UPC # 824438602588
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Tuscan Brass |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN 1# 8-Jet Sld Brs Shwhd Plsh Nckl (S-2251-PN)
- UNITED BRASS WORKS Gate Valve, 1-1/2 In., Flange (314016)
- B & K IRON BLK TEE 2-1/2"" FPT (520-609BC)
- GENERAL WIRE 300/400 Amp Hot-Shot, Pipe Thawing Machine w/ 2 20' #1 Cables & Clamps (HS-400)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Components Transfer Valve Trim (T78026-4-BV)
- MOEN Posi-Temp Valve Trim Kit Chr (181119)
- HOMEWERKS CHR Base SHWR Faucet (3070-250-CH-B-WS)
- MOEN Ash Valve Only Cycling Trim in Matte Black (T58911BL)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Matte Black (KSF405MB)
- KOHLER Purist Multi-Fctn Handshower Kit 2.5Gpm (22178-BV)
- Rohl Bathtub Faucets & Accessories