Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim
Mfr # TTD51W1LMAPC
Zoro # G208455685
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TTD51W1LMAPC
- Zoro # G208455685
- UPC # 824438602540
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Chrome |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 20201-LA-0, 60" L, 30" W (20201-LA-0)
- ANVIL 1/2Xclose Xh Galv CW Nipple (0331514000)
- ZORO SELECT ToiletSpud, 1-1/2 x 1-1/4", Brass/Rubber (SP-152)
- ZORO SELECT 2-1/2" MNPT x 2 ft. TBE Black Pipe Sch 80 (91018)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, Handshower Showering Component Faucet, Venetian Bronze (57014-RB)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF403BN)
- KINGSTON BRASS Shower Faucet, Polished Brass, Wall Mount (KB242SO)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (55799-BL)
- KOHLER Rite-Temp Valve Trim With Push-Button Diverter in Polished Chrome (T35919-4-CP)
- Rohl Shower Faucets