Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim
Mfr # TMN51W1LMSTN
Zoro # G208455777
Free Shipping & Returns
$606.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rohl
- MFR # TMN51W1LMSTN
- Zoro # G208455777
- UPC # 824438601819
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Satin Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP T23392 Screw Wax (SCREW WAX)
- NIBCO 1-1/4" x 5/8" NOM C Copper Reducing Coupling (600R 11/4X5/8)
- B & K RDC COUPL GLV 2""X3/4"" (511-384BG)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 24 in. L (08PL-CA11-0240-11B-38B)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (51308-SS)
- B & K Shower Faucet, Only Comp 2 Metal Handles (221-003)
- SCANDVIK Standard Combo Pull-Out Faucet & Shower Handle Without Water Conservat (46000P)
- KOHLER Purist Volume Control Trim (T14490-4-AF)
- DELTA Modern: Monitor 14 Series Shower Trim (T14259-BL-PP)
- Rohl Shower Faucets