Shop All Shower Faucets
Rohl
1/2 Pressure Balance Trim
Mfr # TMN51W1LMPN
Zoro # G508455774
product price: $561.00
/ea
Free Shipping & Returns
$561.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8.5 in
- Width 8.5 in
- Height 5 in
- Finish Polished Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # TMN51W1LMPN
- Zoro # G508455774
- UPC # 824438601802
- Country of Origin United States
- Category Shower Faucets
Dimensions
Length | 8.5 in |
Width | 8.5 in |
Height | 5 in |
Details
Finish | Polished Nickel |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-to-Connect Bulkhead Union, 1/4 in Tube Size, Brass, Silver (22FR67)
- JAY R. SMITH MANUFACTURING 5 " Nickel Bronze Adjustable Floor Drain Strainer (A05NB)
- ZORO SELECT Coupler, Female, 4 In (3LX65)
- SMITH-COOPER Flanged Red 90, Ductile Iron, 150lb, 6X3" (4319001722)
- ROHL 1/2 Therm & Pressure Balance Trim With 5 Functions Shared (TTD45W1LMPN)
- DELTA Faucet, 1-Setting Adjustable Hand Shower, Chrome, Wall (55085)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Hand Shower With Slide Bar, Chrome, Wall (51361)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- ZORO SELECT Shower Stem, For Price Pfister Faucets (23-6346)
- KOHLER Purist Shower Trim-Lever (TS14422-4-AF)
- Rohl Bathtub Faucets & Accessories