Shop All Washroom Accessories
Rohl
10 Bottle Basket
Mfr # U.6952PN
Zoro # G808452503
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 13.98 in
- Height 3.35 in
- Width (In.) 8.27 in
- Application Bathroom
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohl
- MFR # U.6952PN
- Zoro # G808452503
- UPC # 824438370951
- Country of Origin United Kingdom
- Category Washroom Accessories
Dimensions
Length (In.) | 13.98 in |
Height | 3.35 in |
Width (In.) | 8.27 in |
Details
Finish | Polished Nickel |
Application | Bathroom |
Description
- •Designed for use in bathroom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" C X F DROP EAR ELBOW (302-224)
- LEGEND VALVE 2" X 12" BRASS NIPPLE (311-176)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- PRIME-LINE 2-1/4 in. Bright Brass Shower Door Handle Set Single Pack (M 6161)
- ROHL Fill-A-Fix Porcelain Repair Kit (FILLAFIX)
- HOME BASICS 2 Tier Wall Mounted Bathroom Shelf, Chrome, with Towel Bar (ZOR95596)
- HAPCO-ELMAR Contempo Flat Tissue Box Cover, Black Stainless, 12PK (FTB-Black)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- KINGSTON BRASS Victorian 3-Piece Bathroom Accessory Set, Polished Brass (BAK31248PB)
- PROPLUS 2.4 Steel Shower Rod Flange in Chrome, PR (194001)
- ZORO SELECT Shower Curtain Rings, Hinge Closure, 2-11/16 in W, 1-3/4 in H, Steel, Nickel Plated, Silver, 24 PK (15105)
- Rohl Washroom Accessories