Shop All Cabinet Handles & Pulls
Rohde
Pull Handle, Painted, Unthr. Through Holes
Mfr # EC-01.120.09
Zoro # G2397394
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Glass Ball Reinforced, Polyamide PA 6
- Mounting Type Unthreaded Through Holes
- Hardware Not included
- Overall Width 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rohde
- MFR # EC-01.120.09
- Zoro # G2397394
- Country of Origin Germany
- Category Cabinet Handles & Pulls
Dimensions
Overall Width | 8mm |
Overall Length | 138 mm |
Details
Finish | Painted |
Color | Orange |
Material | Glass Ball Reinforced, Polyamide PA 6 |
Mounting Type | Unthreaded Through Holes |
Item | Pull Handle |
Hardware | Not included |
Mounting Hole Center to Center | 120 mm |
Load Rated (Y/N) | N |
Description
Pull Handle, Load Rated (Y/N) N, Mounting Type Unthreaded Through Holes, Material Glass Ball Reinforced, Polyamide PA 6, Finish Painted, Mounting Hole Center to Center 120 mm, Overall Length 138 mm, Color Orange, Hardware Not Included, Product Type Pull Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRYBUC ENCORE RH SS DUAL ARM OPERATOR (36-369ENSS)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1x0.720 (1NDG9)
- SOUTHCO-ALBANY DIV Snap-In Magnetic Catch Double (S 02-10-101-10)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA2008)
- ROHDE Pull Handle, Powder Coated, Powder Coated, Threaded Studs (KW-30.017.84)
- ROHDE Pull Handle, Half Matte, Unth. Through Holes (FK-02.A120.84)
- CUSTOM PLASTICS BUSINESS Custom Plastics Cpf 89777 Pencil Drawer Tray With Slides - Black (CPF 89777)
- RICHELIEU HARDWARE 3-3/4 in. (96 mm) Center-to-Center Champagne Bronze Traditional Drawer Pull (BP878996CHBRZ)
- CROWN AUTOMOTIVE INSIDE DOOR PULL HANDLE (BLACK) (55009801K)
- CROWN 4-3/8" Wire Cabinet Pull with 4" Center to Center Polished Brass Finish (CHP355PB)
- AMEROCK BP29349G10-50PACK 3" (76 mm) CTC Candler Cab Pull Satin Nickel (BP29349G10-50PACK)
- Rohde Cabinet Handles & Pulls