Shop All Garden Hoes
Rogue Tools
Rpl Ash Garden Handle, 60In L
Mfr # HDAGH60
Zoro # G302694232
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 1.3
- Handle Length 60.5
- Outside Diameter 2.5
- Height 1.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rogue Tools
- MFR # HDAGH60
- Zoro # G302694232
- UPC # 686331000287
- Country of Origin United States
- Category Garden Hoes
Dimensions
Blade Width | 1.3 |
Handle Length | 60.5 |
Outside Diameter | 2.5 |
Height | 1.2 |
Description
These Rogue Hoe Ash Garden Hoe Replacement Handles incorporate all the rugged details Rogue is know for. 54"L handle is for use with the 54"L Ash Garden Hoe (Item #228480). 60"L handle is for use with the 60"L Ash Garden Hoe (Item #228479 ).
NOTE: You may cut replacement handles to desired shorter lengths before assembling if preferred.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CATCHMASTER 602PE Wood Snap Trap (602PE)
- AIC REPLACEMENT PARTS Woodruff Keys, 1/4 x 7/8 (A-WK24-AI)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah) (XUC01PTX1)
- INNOVATIVE LIGHTING Innovative Lighting 540-0000-7 SETS Piezo Electronic Drop-In Hidden Horn - Black (540-0000-7)
- ROGUE TOOLS Pick Hoe, 60 Inch Ash Handle, 4 Inch Head (40X)
- ROGUE TOOLS 5-1/2" Three-Sided Hoe (55H)
- ROGUE TOOLS 5.5" Flat-Bottom Hoe (FB55H)
- ROGUE TOOLS Pick Hoe 42InchFiberglass Handle 5.5 (F55A-42)
- ROGUE TOOLS Hoe, 54 Inch Ash Handle, 7 Inch Blade (70F)
- ROGUE TOOLS Hoe Field 60 Inch x 7 Inch x 65 Inch (70F)
- JACKSON PROFESSIONAL TOOLS Jackson Professional Tools 027-1850100 Eagle Garden Hoe (027-1850100)
- Rogue Tools Garden Hoes