Shop All Garden Hoes
Rogue Tools
Heavy Duty Garden Hoe, 54 Inch Handle
Mfr # 70G-54
Zoro # G702694221
Free Shipping & Returns
$83.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 7.7
- Handle Length 56.5
- Outside Diameter 3.5
- Height 2.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rogue Tools
- MFR # 70G-54
- Zoro # G702694221
- UPC # 686331170270
- Country of Origin United States
- Category Garden Hoes
Dimensions
Blade Width | 7.7 |
Handle Length | 56.5 |
Outside Diameter | 3.5 |
Height | 2.3 |
Description
Feel the difference of hand-crafted quality with the Rogue Hoe Garden Hoe. This is a wonderful all purpose hoe. The head of the hoe is 5.75′′ wide and about 2.5′′ tall. It is cut in one piece and bent into shape from the hardened steel of a reclaimed agricultural disc blade. The hoe is sold sharp on all three sides and may be turned on it’s side to get into tight places. The weight and balance of this hoe make it a great choice for women or men who need a great tool! It comes on either a 54′′ or 60′′ straight-grained 1-1/4′′ diameter Ash handle.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Straight Lute, 24", 82", Gusset (56026)
- STENS Throttle Control Cable Fits Exmark 116-0969 Lazer Z 290-344 (290-344)
- STRUCTRON 14 ga Square Point Shovel, Steel Blade, 29 in L Yellow Fiberglass Handle (49563GR)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 140020 Professional Heavy Duty Leaf Skimmer (140020)
- ROGUE TOOLS Hoe Field 60 Inch x 7 Inch x 65 Inch (70F)
- ROGUE TOOLS 5-1/2" Three-Sided Hoe (55H)
- ROGUE TOOLS 7" Three-Sided Hoe (70H)
- ROGUE TOOLS 5.5" Flat-Bottom Hoe (FB55H)
- ROGUE TOOLS Hoe, 54 Inch Fiberglass Handle, 7 Inch Blade (F70F)
- ROGUE TOOLS Rogue Hoe 60"L Straight Ash Replacement Handle (AFH60)
- AMES TT 625 GDN Hoe (26097200)
- Rogue Tools Lawn & Garden Tools