Shop All Exit Devices
Rofu
Von Duprin 94/95 Inpacted Exit Devices
Mfr # 9410 US28
Zoro # G410052986
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Includes Pushbuttons
- Application Pushbuttons
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rofu
- MFR # 9410 US28
- Zoro # G410052986
- UPC # 197163253999
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Satin Aluminum Clear Anodized |
Includes | Pushbuttons |
Application | Pushbuttons |
Color | Satin Aluminum Clear Anodized |
Description
1-1/2 Inch Red Mushroom Button, N/O, Maintained, SPST, Single Gang Plate, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Interior Swivel Lock (ISL3071)
- ZORO SELECT Bolt, Chain, 4 In L (4PE11)
- SOUTHCO-ALBANY DIV Adj Grip Latch Crm Knurl Head (S 44-1-1-0)
- ZORO SELECT Disc Springs, A (Heavy), 16x8.2x0.9mm, PK50 (M36300.168.0009)
- GLOBAL DOOR CONTROLS 48 in. Aluminum Touch Bar Exit Device (TH1100EDTBARA48)
- ADAMS RITE Surface Vertical Rod Glass Door, Bronze (8222-36)
- VON DUPRIN EL Rim Device, Aluminum (EL99EO 4 26D)
- YALE Surface Vertical Rod, Heavy Duty (7110F)
- VON DUPRIN Grade 1 Rim Exit Device, 48-in, Classroom, Hex Key Dogging, 01 Lever, 1-1/4-in Mortise & Rim, Dark B (98L-01 4 313 LHR)
- VON DUPRIN 35A-EO 3 US3 Exit Device (35AEO 3 US3)
- ALARM CONTROLS Exit Device, Grade 2, Anodized Satin Alum (REB-1A)
- Rofu Door Exit Devices