Shop All Exit Devices
Rofu
Sargent 8500 Series Narrow Rim Exit Devices
Mfr # 8512-LC
Zoro # G310052451
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- Application Maglocks
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 8512-LC
- Zoro # G310052451
- UPC # 197163032174
- Country of Origin Mexico
- Category Exit Devices
Details
Finish | Grey |
Color | Grey |
Application | Maglocks |
Includes | Maglocks |
Description
Maglock, 1200 lb Holding Force, Standard Single Magnet, 12/24VDC, Selectable Key Hole Mount, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOSS 3/4" W x 3-3/4" H Satin Brass Concealed Hinge (212US4)
- ZORO SELECT O-Ring, Dash 168, Viton, 0.1 In., PK2 (U38871.009.0725)
- ZORO SELECT Gasket, Ring, 1 1/4 In, Virgin PTFE, White (D012150R202027)
- YALE COMMERCIAL Yale® Sleeve Nuts For Door Closers, Dark Satin Bronze (85355)
- VON DUPRIN Grade 1 Fire Rated Mortise Exit Device, Wide Stile Pushpad, 36-in, Night Latch, Lever with Escutcheo (9875L-NL-06-F 3 26D LHR)
- DETEX Rim Exit Device, V40, ADA Compliant (V40 EE CD 628 99 36 W-CYL)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Left Hand Reverse Bevel Panic Exit Device (311285L37313)
- VON DUPRIN Exit Device, Satin Chrome, 99 Series (RX99EO 3 26D)
- VON DUPRIN Grade 1 Surface Vertical Rod Exit Bar, Wide Stile Pushpad, 36-in Panic Device, 84-in Door Height, Ex (9827EO 3 313 LBR)
- ADAMS RITE Elec Surface Pushbar Device, Monitored, 36", US28 (8099-M2-3136)
- KABA ILCO Deadlatch, Bronze, Medium Duty, Series: 451 (451-F-3LH-201-628/313)
- Rofu Door Exit Devices