Shop All Electromagnetic & Electromechanical Locks
Rofu
ROFU Maglocks
Mfr # 8920-12 UL
Zoro # G010053147
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Application Maglocks
- For Use With ROFU Maglocks
- Color Grey
- Includes Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rofu
- MFR # 8920-12 UL
- Zoro # G010053147
- UPC # 197163253944
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Application | Maglocks |
For Use With | ROFU Maglocks |
Color | Grey |
Includes | Maglocks |
Description
Floor Mount, Magnetic Hold Open, 12VAC/VDC
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5 in W x 5 in H Stainless steel Door and Butt Hinge (3AGC4)
- SPEC Compression Spring, Music Wire, PK10, C07200591750M (C07200591750M)
- PRIME-LINE Extension Spring 2-5/8 in. x 3/4 in. (2 pack) (SP 9617)
- ILCO Ilco: Key Blanks, NB-SC1 (ILCO-NB-SC1)
- ROFU Electrical Accessories (21036)
- ADAMS RITE Standard Duty Deadlatch, 31/32" BS, Elec Mortise Deadlatch, US10B (4300-20-201-313)
- SDC Mortise Bolt Lock, Failsecure, 8 in. D (1291AHV)
- ALARM CONTROLS Electrical Accessories (RT-3)
- SCHLAGE ELECTRONICS CO200MS70 PR RHO 626 JD Electric Mortise Lock (CO200MS70PRRHO626JR)
- TOWNSTEEL Classroom Lck, Stin Chrome, Sentinel Lever (FCE-2030-S-626)
- LOCKNETICS Maglock (MG1200-2)
- Rofu Electromagnetic & Electromechanical Locks