Shop All Electromagnetic & Electromechanical Locks
Rofu
ROFU Maglocks
Mfr # 8612-BD
Zoro # G010053192
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- For Use With ROFU Maglocks
- Color Satin Aluminum Clear Anodized
- Includes Maglocks
- Application Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 8612-BD
- Zoro # G010053192
- UPC # 197163032365
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Aluminum Clear Anodized |
For Use With | ROFU Maglocks |
Color | Satin Aluminum Clear Anodized |
Includes | Maglocks |
Application | Maglocks |
Description
Maglock, 1200 lb Holding Force, 12/24VDC, Monitored, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HES Electric Strike Kit, 12/24VAC/DC, H.Duty, Fail Safe/Secure (1600-CDB-630)
- DELTANA Flush Bolt, Heavy Duty Round Satin Chrome 6" (6FBR26D)
- ZORO SELECT Ext Spring, Utility, 6 OAL, 21/64 OD, PK6 (1NAF4)
- STRYBUC 27in Window Channel Balance (60-2680)
- ROFU Electrical Accessories (21036)
- EDWARDS Edwards Interlogix Wired Sensing (2207AH-L)
- SECURITY DOOR Electromagnetic Lock, Surface Mount (180AIVD)
- SCHLAGE ELECTRONICS CO200MS70 PR RHO 626 JD Electric Mortise Lock (CO200MS70PRRHO626JR)
- FUNCTIONAL DEVICES-RIB Magnetic Switch, Recessed Mount (ACLCMAGDJ)
- DYNALOCK Electromagnetic Lock, 11 in. L (2011 HSM)
- FALCON W Series Cylindrical Exit Lock Dane Lever US26D (W161D D 626)
- Rofu Electromagnetic Locking Systems