Shop All Electromagnetic & Electromechanical Locks
Rofu
ROFU Maglocks
Mfr # 8606-2-BD
Zoro # G610052380
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- Includes Maglocks
- For Use With ROFU Maglocks
- Application Maglocks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rofu
- MFR # 8606-2-BD
- Zoro # G610052380
- UPC # 197163253920
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
Includes | Maglocks |
For Use With | ROFU Maglocks |
Application | Maglocks |
Description
Double Mini Mag, 600 lb Holding Force, 12/24VDC, with MBS/DS, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERI Proximity Card (KC-10X)
- NATIONAL HARDWARE Hook/Eye Ss 6In (N348-425)
- STOCKCAP TAPERED PLUG-T-185-LDPE-RED, 500PK (088465)
- COMPONENT HARDWARE Door and Butt Hinge (W60-2137)
- ROFU Electrical Accessories (21036)
- CORBIN RUSSWIN Corbin Mortise lock Case Elec NFS 24V (ML20906 LL 626 SEC)
- SECURITRON Flex Mount Bracket Kit, Swinging Gate (FMK-SW)
- SCHLAGE COMMERCIAL Mortise Lock L9090LB (L9090LB)
- RUTHERFORD Cabinet Lock, Surface Mounted, 12/24VAC/DC (3510LM)
- BEA Digital Transmitter, 433 MHz, (2) Buttons (10TD433HH2)
- DYNALOCK Electromagnetic Lock, 10-1/2in.L, Aluminum (2511TJ DSM)
- Rofu Electromagnetic Locking Systems