Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 3450-09 US10B
Zoro # G110046469
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 3450-09 US10B
- Zoro # G110046469
- UPC # 197163253890
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Description
Electric Strike, 24VDC, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Load Rated Folding Pull Handle, Natural, Unth. Through Holes (PH-0320)
- GENESIS Gas Spring, Lift-O-Mat (GSS 512438)
- SPEC Extension Spring, Stainless Steel (E10000958000S)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK25 (M38801.020.0170)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- LOCKNETICS U-Bracket, for Mg600/Mg1200 (MUBK)
- Rofu Electric Strikes