Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 3440-06 US32D LH
Zoro # G310046504
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
- Color Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 3440-06 US32D LH
- Zoro # G310046504
- UPC # 197163015764
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Stainless Steel |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Color | Satin Stainless Steel |
Description
Electric Strike, 12VDC, Left Hand, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Storm Door Latch, Rectangular, Tubular Lock Oil Rubbed Bronze (SDLS480U10B)
- MIDWEST FASTENER 5/8" x 2" Plastic Flat Oval Head Tack Glides 8PK (76607)
- BEA Motion Sensors (10BODYGUARDT)
- PHIFER Fiberglass Vent Insect Screening, 36 x 100', Charcoal, One Roll (3003184)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- HES Electric Strike Faceplate, HES 5000 Series (501 BLK)
- Rofu Electromagnetic Locking Systems