Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 3404-06 US10B
Zoro # G610046372
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Includes Electric Strikes
- Color Dark Oxidized Satin Bronze Oil Rubbed
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 3404-06 US10B
- Zoro # G610046372
- UPC # 197163253869
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Electric Strikes |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | ROFU Electric Strikes |
Description
Electric Strike, 12VDC, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 40" Rain Drip Strip (16A40)
- CODEL DOORS 34" x 96" Primed Hardboard Hollow Core Flush Slab Door (2180FHCPHB)
- SPEC Compression Spring, Music Wire, PK10, C07200811500M (C07200811500M)
- ZORO SELECT Buna-N O-Ring, Dash 225, PK100 (ZUSAH70225)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- TRINE Electric Strike, 24VDC, H.Duty, Fail Secure, Cylin. Locksets (3234-24DC-26D)
- Rofu Electric Strikes