Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 3400-09 LH
Zoro # G510046434
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- For Use With ROFU Electric Strikes
- Color Grey
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 3400-09 LH
- Zoro # G510046434
- UPC # 197163015733
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
For Use With | ROFU Electric Strikes |
Color | Grey |
Includes | Electric Strikes |
Description
3400 Series Body, 24VDC, Fail Safe, Left Hand, 1400 lb Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE Lever Lockset, Mechanical, Storeroom (AU5405LN x 626)
- RANDALL GOLD 3 5/8In. ADJUSTABLE SILL (3 FT AW-350-G)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E100088)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 130 lb. (2-Pack) (DLEY130)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- HES HES 9600 Series Electric Strikes, 12/24 VDC Voltage, Oil Rubbed Bronze (9600 613 LBM)
- Rofu Electric Strikes