Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 3400-06 LH
Zoro # G210046178
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Color Grey
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 3400-06 LH
- Zoro # G210046178
- UPC # 197163253845
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
Color | Grey |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
3400 Series Body, 12VDC, Fail Safe, Left Hand, 1400 lb Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 259 Buna/NBR Nitrile O-Ring 70A Shore Black, -125 Pack (ORBN70A259X125)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (52400G)
- ZORO SELECT Grommet, Buna-N, MS 35489-9, PK50 (3MRH7)
- BLUM Nylon Tandem Rear Block for Pullout Shelves (T51.7000.01)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Electric Strike (1500-08)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Oil Rubbed Bronze (310-2 24D 613)
- Rofu Electromagnetic Locking Systems