Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1704-05 US10B
Zoro # G610046143
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- For Use With ROFU Electric Strikes
- Color Dark Oxidized Satin Bronze Oil Rubbed
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1704-05 US10B
- Zoro # G610046143
- UPC # 197163253807
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | ROFU Electric Strikes |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
Includes | Electric Strikes |
Description
Electric Strike, 12VDC, Adjustable Keeper, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENTRY SAFE Key Cabinet Steel (KB25ENGHRO)
- EMTEK Oil Rubbed Bronze Handleset 4801HMUS10BRH (4801HMUS10BRH)
- TRIMLITE 28" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2468pri1501MIRT)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCROCBF)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- HES Electric Strike Faceplate, HES 5000 Series (504 630)
- Rofu Electromagnetic Locking Systems