Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1703-07 US28
Zoro # G010046194
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1703-07 US28
- Zoro # G010046194
- UPC # 197163253784
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Color | Satin Aluminum Clear Anodized |
Description
Electric Strike, 24VAC/24VDC, Adjustable Keeper, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Door Stop, Aluminum (1RCR7)
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 10 Ft (5080)
- TRIMLITE 32" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2868pri1501RAIT)
- DELTANA Floor Mount, 6" Bumper, Heavy Duty Satin Nickel (DSF600U15)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- RUTHERFORD Elec. Strike, 12/24VDC, 12 to 24VAC, H.Duty, Fail Safe/Secure (S6514 32D)
- Rofu Electric Strikes