Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1703-05 US28
Zoro # G710046173
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- Color Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1703-05 US28
- Zoro # G710046173
- UPC # 197163253777
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
Color | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 12VDC, Adjustable Keeper, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN 1450-3077/PA AL Door Closer Arms (1450-3077/PA 689)
- YALE Lever Lockset, Mechanical, Classroom (B-PB4608LN x 626)
- YALE COMMERCIAL 6 Pin Key Blank with Single Section GA Keyway (RN11GA)
- DANCO 0.81 in. D X 0.62 in. D Rubber O-Ring (35729B)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU ROFU Electric Strikes (1500-01G)
- HES Surface Mounting BoxHES Electric Strikes (SMB)
- Rofu Electromagnetic Locking Systems