Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1703-05 US10B
Zoro # G110046308
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Oxidized Satin Bronze Oil Rubbed
- Color Dark Oxidized Satin Bronze Oil Rubbed
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1703-05 US10B
- Zoro # G110046308
- UPC # 197163253760
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Dark Oxidized Satin Bronze Oil Rubbed |
Color | Dark Oxidized Satin Bronze Oil Rubbed |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
Electric Strike, 12VDC, Adjustable Keeper, Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Viewer, Chrome, 160 Deg Viewing Angle (1HEW5)
- MASTER MAGNETICS 2PK 18 Neo Magnet Hook (7631)
- BRINKS COMMERCIAL Brinks Aluminum Steel Hydraulic Door Closer Grade 1 (BC4061)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 619)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- HES Spacer PlateHES 7000 Series (7000-108)
- Rofu Electromagnetic Locking Systems