Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1702-07 US4
Zoro # G410046268
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Color Satin Brass
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1702-07 US4
- Zoro # G410046268
- UPC # 197163253753
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Brass |
Color | Satin Brass |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Description
1700 Series Electric Strike, 24VAC/DC, Fail Secure, Adjustable Keeper, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Flush Bolt, Heavy Duty Satin Nickel 4" (4FBS15)
- BALDWIN Estate Distressed Oil Rubbed Bronze Door Stop (4010.402)
- PRIMELINE TOOLS Wardrobe Door Front Roller Assembly, 1 in., Convex Nylon Roller (2 Pack) (N 6512)
- REV-A-SHELF Rev-A-Shelf Wood Base Cabinet Cookware Pull Out Organizer wSoft Close (4CW2-24SC-1)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- FOLGER ADAM Fail Secure, Complete 24VDC Electric Strike, PK Keeper, Oil Rubbed Bronze (310-4 24D 613)
- Rofu Electric Strikes