Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1702-05 US4
Zoro # G810046271
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass
- Color Satin Brass
- Includes Electric Strikes
- For Use With ROFU Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1702-05 US4
- Zoro # G810046271
- UPC # 197163253746
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Brass |
Color | Satin Brass |
Includes | Electric Strikes |
For Use With | ROFU Electric Strikes |
Description
1700 Series Electric Strike, 12VDC, Fail Secure, Adjustable Keeper, Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Door Closer Cover, 13In, Aluminum (4040XP-72 AL)
- ZORO SELECT O-Ring, Buna N, Dash 144, 2-1/2, 2.693, PK10 (U38801.009.0250)
- EKENA MILLWORK WM176 - 1 5/8"H x 5/8"P x 96"L Brick Mould, PVC (WM176X96SWPV)
- AMERICAN GARAGE DOOR SUPPLY Brushseal, SD, Nylon, 3-in Straight Holder, 3-in Brush, 94-in. (BNS3383-94)
- ROFU 1505-05 US26D Electric Strike (1505-05 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- HES Electric Strike for Rim Device, 3/4 Pullman, Safe or Secure, 12 or 24V, 613E Dark Sattin Bronze (9600-613E)
- Rofu Electric Strikes