Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1702-05 US28
Zoro # G610046259
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Aluminum Clear Anodized
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
- Color Satin Aluminum Clear Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1702-05 US28
- Zoro # G610046259
- UPC # 197163009930
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Satin Aluminum Clear Anodized |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Color | Satin Aluminum Clear Anodized |
Description
1700 Series Electric Strike, 12VDC, Fail Secure, Adjustable Keeper, Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, MaxCore Jasper 7 5/16 in. x48 in. 5.8mm 22MIL Interlocking Luxury Vinyl Planks , 10PK (MC-501)
- PRIMELINE TOOLS 13/16 in., Right Hand Drawer Track Roller (2 Pack) (R 7148)
- HPC HPC:1-1/8" Standard Replacement Cam Lock (ULR-1125STD-KA-0000)
- KWIKSET Deadbolt Screw Pack for 784,785,984 (83474-001)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- HES Electric Strike, 12/24V DC (9800-630)
- Rofu Electromagnetic Locking Systems