Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1700-07G
Zoro # G110046322
product price: $96.15
/ea
Free Shipping & Returns
$96.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- For Use With ROFU Electric Strikes
- Includes Electric Strikes
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rofu
- MFR # 1700-07G
- Zoro # G110046322
- UPC # 197163009893
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
For Use With | ROFU Electric Strikes |
Includes | Electric Strikes |
Color | Grey |
Description
1700 Series Body, 24VAC/DC, Fail Secure, Adjustable Keeper, 1000 lb Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Bracket Top Bifold 16916 (16916)
- MAG-MATE Coat Hook Holder Magnet Mount with 5 Hoo (CH05M)
- RAYMOND Compression Spring, Medium Duty, PK6 (020065000)
- MONROE PMP Pull Handle, 12-1/8 In. H, Polished, Unthr. Through Holes (PH-0217)
- ROFU ROFU Electric Strikes (1500-01G)
- ROFU ROFU Electric Strikes (1400-05G)
- ROFU Electric Strike (1500-08)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 2400 Series Electric Strikes, 12/24 VAC/VDC Voltage, Aluminum (2400 KIT)
- HES Elec Strike, Magnetic, use w/ HES 9400, 9500, 9600 or 9700 (9000-MTK)
- Rofu Electromagnetic Locking Systems