Shop All Electric Strikes
Rofu
ROFU Electric Strikes
Mfr # 1700-05G
Zoro # G110046292
Free Shipping & Returns
$84.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- For Use With ROFU Electric Strikes
- Color Grey
- Includes Electric Strikes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rofu
- MFR # 1700-05G
- Zoro # G110046292
- UPC # 197163009886
- Country of Origin Mexico
- Category Electric Strikes
Details
Finish | Grey |
For Use With | ROFU Electric Strikes |
Color | Grey |
Includes | Electric Strikes |
Description
1700 Series Body, 12VDC, Fail Secure, Adjustable Keeper, 1000 lb Holding Force
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Catch Drive-In Ball W/ Strike (N 7331)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBE2)
- SDC Power Transfer Hinge, Satin Chrome, 4Cndtr (PTH-4Q)
- DELTANA Heavy Duty Pocket Lock, Adj, 3-1/4" X 2 1/4" Privacy Satin Nickel (SDLA325U15)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1505-01G US28)
- ROFU Rofu 1700 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1702-01 US28)
- ROFU Rofu 1400 Series Electric Strikes, 24 VAC/VDC Voltage, Aluminum (1402-08 US28)
- ROFU Rofu 1400 Series Electric Strikes, 12 VAC/VDC Voltage, Aluminum (1402-05 US28)
- ROFU Rofu 1500 Series Electric Strikes, 8-16 VAC/3-6 VDC Voltage, Aluminum (1509-01 US28)
- ROFU Rofu 1500 Series Electric Strikes, 24 VAC/VDC Voltage, Satin Chrome (1505-08G US28)
- RCI RCI 7 Series Electric Strikes, 11-16 VAC Voltage, Stainless Steel (7114-01 32D)
- Rofu Electric Strikes